Skip Content

WV
GLOBAL PARTITIONS

Headrail for Phenolic Partition, 1-3/4"H x 75"

  • Item # 12V403
  • My Part #
  • Mfr. Model # 40-8450750
  • Catalog Page # N/A
  • UNSPSC # 30181508
Headrail for Phenolic Partition, 1-3/4"H x 75" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Individual Bathroom Partition Components
Headrails
Baked Enamel Steel: For use with Almond, Black, Charcoal, Dark Khaki, Gray, Khaki, Pepper Dust, Royal Blue, Sandy Beach, White. Phenolic: For use with Almond, Black, Desert Zephyr, Dove Gray, Folkstone Celesta, Graphite Grafix, Natural Canvas, Natural Glacé, Silver Grey, Taupe, Tungsten EV. Solid Plastic Polymer: For use with Black, Blue, Charcoal, Cream, Gray, Tan. Plastic Laminate: For use with Almond, Desert Zephyr, Sand. Stainless Steel: For use with Satin.

View More

Technical Specs

  • Item Headrail
  • Material of Construction Aluminum Alloy
  • Width 75"
  • Height 1-3/4"
  • Color/Finish Anodized
  • Fastener Type Theft Resistant
  • For Use With Phenolic Partition
  • Used For Phenolic Headrail
  • Includes Fasteners
  • For Use On Phenolic Headrail
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms