Skip Content

NC
GLOBAL PARTITIONS

Door, Solid Plastic Polymer, Cream, 26" W X 55" H

  • Item # 1FBY6
  • My Part #
  • Mfr. Model # 65-M082560-9235
  • Catalog Page # 2752
  • Catalog Group # G3329
  • UNSPSC # 30181508
Door,Polymer,26" W,55" H,Cream close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $261.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 57.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Need an Expert?
Let our Technical Product Support team save you time. We’ll help construct your partition project material list. Call 1-800-GRAINGER (1-800-472-4643).

View More

Technical Specs

  • Bathroom Partition Grouping Bathroom Partition Components
  • Bathroom Partition Type Door
  • Bathroom Partition Material Solid Plastic Polymer
  • Partition Color Family Beiges
  • Color Cream
  • Width 26"
  • Height 55"
  • Mounting Hardware Included No
  • Fastener Type Theft Resistant
  • Mounting Type Wrap Around, Gravity Driven
  • Item Bathroom Partition Components
  • Thickness 1"
  • Finish Polymer
  • Inner Core Solid Polymer
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.