Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GLOBAL PARTITIONS

Door, Solid Plastic Polymer, Tan, 26" W X 55" H

  • Item # 15W599
  • My Part #
  • Mfr. Model # 40-9082560-9202
  • Catalog Page # 2752
  • Catalog Group # G3329
  • UNSPSC # 30181508
Door, Solid Plastic Polymer, Tan, 26" W X 55" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Partitions

Technical Specs

  • Bathroom Partition Grouping Bathroom Partition Components
  • Bathroom Partition Type Door
  • Bathroom Partition Material Solid Plastic Polymer
  • Color Tan
  • Width 26"
  • Height 55"
  • Fastener Type Vandal Resistant
  • Mounting Type Wrap Around, Gravity Driven
  • Item Toilet Partition
  • Thickness 2-1/2"
  • Finish Basketball Texture
  • Inner Core High Density Polyethylene
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms