Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GLOBAL PARTITIONS

Door, Phenolic, Ebony Granite, 24" W X 58" H

  • Item # 15W176
  • My Part #
  • Mfr. Model # 40-9882360-G3330
  • Catalog Page # N/A
  • Catalog Group # G3347
  • UNSPSC # 30181508
Door, Phenolic, Ebony Granite, 24" W X 58" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Partitions

Product Details

Need an Expert?
Let our Technical Product Support team save you time. We’ll help construct your partition project material list. Call 1-800-GRAINGER (1-800-472-4643).

View More

Technical Specs

  • Bathroom Partition Grouping Bathroom Partition Components
  • Bathroom Partition Type Door
  • Bathroom Partition Material Phenolic
  • Partition Color Family Blacks
  • Color Ebony Granite
  • Width 24"
  • Height 58"
  • Mounting Hardware Included No
  • Fastener Type Vandal Resistant
  • Mounting Type Wrap Around, Gravity Driven
  • Item Bathroom Partition Components
  • Thickness 3/4"
  • Finish Matte
  • Inner Core Resin Impregnated Kraft Paper
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms