Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
GLOBAL SAFE

Hotel Safe,Black,Net 30.8 lb.,Steel

  • Item # 53KA35
  • My Part #
  • Mfr. Model # 824 Black 15
  • Catalog Page # 2019
  • UNSPSC # 46171506
Hotel Safe,Black,Net 30.8 lb.,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $209.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fully motorized with two 3/4" locking bolts, this dependable GLOBAL SAFE electronic in-room hotel safe has an ADA compliant illuminated keypad, LED display, and audit trail. Design allows emergency openings by electronic override and high security manual key. Compact enough to be installed in most hotel closets and drawers.

• Durable, electrostatic powder-coated finish
• 7-year manufacturer’s warranty

View More

Technical Specs

  • Capacity 1.01 cu. ft.
  • Color Black
  • Door Opening Height 7"
  • Door Opening Width 12-1/2"
  • Door Plate Thickness 1/4"
  • Finish Powder Coated
  • Fire Rating Not Rated
  • Holds 15" Laptop, Documents, Records and Valuables
  • Includes (2) Keys, Mounting Hardware, (4) AA Batteries
  • Inside Depth 12
  • Inside Height 8-3/4"
  • Inside Width 16-3/4"
  • Item Hotel Safe
  • Lock Style Electronic
  • Material Steel
  • Max. User Codes 1
  • Net Weight 30.8 lb.
  • Number of Bolts 2
  • Number of Drawers 0
  • Number of Shelves 0
  • Outside Depth 14"
  • Outside Height 9"
  • Outside Width 17"
  • Safe Sub-Category Hotel
  • Wall Thickness 1/8"
  • Water Endurance 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.