Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Hotel Safe: 1 yr Battery Life, 0.66 cu ft Capacity, White, 16 in Door Opening Ht, Powder Coated

Item 
53KA38
Mfr. Model 
824 Off White 65

Product Details

Catalog Page
1896
Brand
GLOBAL SAFE
Capacity
0.66 cu ft
Color
White
Door Opening Height
16 in
Door Opening Width
10 in
Door Plate Thickness
1/4 in
Finish
Powder Coated
Fire Rating
Not Rated
Holds
17 in Laptop, Documents, Records and Valuables
Includes
(2) Keys; (4) AA Batteries; Mounting Hardware
Inside Depth
4-1/2 in
Inside Height
17-3/4 in
Inside Width
14-1/4 in
Lock Style
Electronic
Material
Steel
Max. User Codes
1
Net Weight
35.2 lb
Number of Bolts
2
Number of Drawers
0
Number of Shelves
0
Outside Depth
6-1/2 in
Outside Height
18 in
Outside Width
14-1/4 in
Safe Sub-Category
Hotel
Wall Thickness
1/8 in
Water Endurance
0
UNSPSC
46171506
Country of Origin
China (subject to change)