DV
GLOBAL PARTITIONS

— Headrail for Polymer Partition, 1-3/4"H x 120"W x 2-1/2" Thickness

  • Item # 1FBX9
  • My Part #
  • Mfr. Model # 1FBX9
  • Catalog Page # N/A
  • UNSPSC # 30181508
— Headrail for Polymer Partition, 1-3/4"H x 120"W x 2-1/2" Thickness close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Individual Bathroom Partition Components
Headrails
Baked Enamel Steel: For use with Almond, Black, Charcoal, Dark Khaki, Gray, Khaki, Pepper Dust, Royal Blue, Sandy Beach, White. Phenolic: For use with Almond, Black, Desert Zephyr, Dove Gray, Folkstone Celesta, Graphite Grafix, Natural Canvas, Natural Glacé, Silver Grey, Taupe, Tungsten EV. Solid Plastic Polymer: For use with Black, Blue, Charcoal, Cream, Gray, Tan. Plastic Laminate: For use with Almond, Desert Zephyr, Sand. Stainless Steel: For use with Satin.

View More

Technical Specs

  • Item Headrail
  • Material of Construction Aluminum
  • Width 120"
  • Height 1-3/4"
  • Thickness 2-1/2"
  • Color/Finish Aluminum/Brushed
  • Fastener Type Theft Resistant
  • For Use With Polymer Partition
  • For Use On Polymer Partition
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms