Skip Content

DV
GLOBAL PARTITIONS

Trim Shoe, Tan, 7" W X 82" H

  • Item # 20FT43
  • My Part #
  • Mfr. Model # 40-90870753-9202
  • Catalog Page # N/A
  • UNSPSC # 30181508
Trim Shoe, Tan, 7" W X 82" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Partitions

Technical Specs

  • Color Tan
  • Width 7"
  • Height 82"
  • Depth 1"
  • Fastener Type Phillips Head Screw, Torx Head Screw
  • Mounting Type Overhead Braced
  • Includes Trim Shoe
  • Item Toilet Partition Pilaster
  • Thickness 1"
  • Finish Pebble
  • Inner Core Polymer
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms