Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GLOBAL PARTITIONS

Trim Shoe, Tan, 4" W X 82" H

  • Item # 20FT40
  • My Part #
  • Mfr. Model # 40-90870453-9202
  • Catalog Page # N/A
  • UNSPSC # 30181508
Trim Shoe, Tan, 4" W X 82" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Partitions

Technical Specs

  • Color Tan
  • Width 4"
  • Height 82"
  • Depth 1"
  • Fastener Type Phillips Head Screw, Torx Head Screw
  • Mounting Type Overhead Braced
  • Includes Trim Shoe
  • Item Toilet Partition Pilaster
  • Thickness 1"
  • Finish Pebble
  • Inner Core Polymer
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms