TP
GLI

Safety Fence Gate, In-Ground Pool Type, Black Mesh/Stainless Steel, Width 30", Height 4 ft.

  • Item # 34CR13
  • My Part #
  • Mfr. Model # NE186
  • Catalog Page # N/A
  • UNSPSC # 23232101
Safety Fence Gate, In-Ground Pool Type, Black Mesh/Stainless Steel, Width 30", Height 4 ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Pool and Spa Equipment~Pool Safety Fences


$660.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The safety fence gate is an ideal addition to the 4-ft. high in-ground pool safety fence, No. 34CR43. Its true close hinges are spring loaded to self close. Magna-Latch lock helps prevent children from entering unsupervised. Preassembled.

View More

Technical Specs

  • Item Safety Fence Gate
  • Pool Type In-Ground
  • Material Mesh/Stainless Steel
  • Color Black
  • Height 4 ft.
  • Width 30"
  • Includes Magna-Latch(R) Lock, Hardware, Installation Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products