Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UVEX BY HONEYWELL

Laser Goggles, Brown, Impact Resistant

  • Item# 3NTX6
  • Mfr. Model# 31-70102
  • Catalog Page# N/A
  • UNSPSC# 46181804
Laser Goggles,Brown,Impact Resistant close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

SPERIAN Polymer Laser Type: ND: YAG, Harmonics, CO2, Excimer, Diodes & GaAs; Flex Seal Goggle Frame Style; 24% Visible Light Transmission

View More

Technical Specs

  • Item Laser Safety Goggles
  • Laser Type ND YAG, Harmonics Laser, Sperian Polymer Laser, NDGA
  • Frame Design Flex Seal
  • Size Fits Over Most Prescription Frames
  • Visible Luminous Transmission 26%
  • Optical Density @ Wavelength 7 @ 190-532nm, 3 @ 800-839nm, Greater Than4 @ 840-864nm, Greater Than5 @ 865-1063nm, 7 @ 1064nm, 5 @ 10600nm
  • Lens Material Polymer
  • Filter Number 102
  • Lens Coating Uncoated
  • Lens Color Brown
  • Frame Color Black
  • Venting Indirect
  • Includes Sperian Polymer Laser Type: NDGA: OD 7 @ 190-532nm OD 3 @ 800-839nm OD Greater Than4 @ 840-864nm OD Greater Than5 @ 865-1063nm OD 7 @ 1064nm OD 5 @ 10,600nm Flex Seal Goggle Frame Style; 26% Visible Light Transmission
  • Standards ANSI Z87.1, ANSI Z136.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms