Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UVEX BY HONEYWELL

Laser Glasses, Amber, Uncoated

  • Item# 3NTV4
  • Mfr. Model# LOTG-532ALIGN
  • Catalog Page# N/A
  • UNSPSC# 46181802
Laser Glasses,Amber,Uncoated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $360.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GLENDALE polymer laser eyewear for KTP alignment, excimer, and CO₂ laser types offers quality laser protection with contemporary style. LOTG frame style fits comfortably over prescription eyewear or can be worn as a stand-alone spectacle. Ratcheting hinge and temple length adjustments. Feather-weight, impact-resistant lens. Eyewear specifications are laser engraved to ensure long-lasting verification of optical density and wavelength.

View More

Technical Specs

  • Item Laser Safety Glasses
  • Laser Type KTP Alignment, Excimer and CO
  • Frame Design GPT LOTG
  • Visible Luminous Transmission 65%
  • Optical Density @ Wavelength 3-4 @ 532nm
  • Lens Material Polymer
  • Filter Number 151
  • Lens Coating Uncoated
  • Lens Color Amber
  • Standards ANSI Z136.1-2000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.