DG
GLEASON

600VAC Heavy Industrial Retractable Cord Reel; Number of Outlets: 0, Cord Included: Yes

  • Item # 11C379
  • My Part #
  • Mfr. Model # A-238B
  • Catalog Page # N/A
  • UNSPSC # 26121635
600VAC Heavy Industrial Retractable Cord Reel; Number of Outlets: 0, Cord Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Series A Cable Reels feature a spool configuration which prevents lockout. Includes SO cable type on all reels with 4 roller guide and power spring. Can be mounted on the wall, ceiling, or under bench.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Voltage - Ext. Cords and Outlet Strips 600VAC
  • Cord Ending Flying Lead
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Reel Color Orange
  • Max. Amps - Ext. Cords and Outlet Strips 8.0
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/4
  • Cord Included Yes
  • Cord Color Black
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • NEC Cord Designation - Ext. Cords and Outlet Strips SO
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Number of Outlets 0
  • Feeder Cord Length No Cord
  • Feeder Cord Ending Junction Box
  • Indoor / Outdoor Indoor/Outdoor
  • Reel Mounting Bench, Ceiling, Wall
  • Reel Material Cast Aluminum
  • Temp. Range 20 Degrees to 110 Degrees F
  • Overall Height 14-1/2"
  • Overall Width 14"
  • Overall Depth 10-1/2"
  • Watts 4800
  • Enclosed Reel No
  • Slip Ring Rating 20A
  • Standards cULus
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms