Skip Content

DG
GLARO

Urn Top Rope Post, Polished Brass, Polished Brass Post Finish, 40" Height

  • Item # 31EW65
  • My Part #
  • Mfr. Model # 1327GB
  • Catalog Page # N/A
  • UNSPSC # 46151507
Urn Top Rope Post,Gloss Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Urn Top Rope Post
  • Height 40"
  • Base Dia. 14"
  • Post Finish Polished Brass
  • Base Material Polished Brass
  • Base Type Flat
  • Post Dia. 2"
  • ADA Compliance No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms