DG
GLARO

Single Belt Receiver Post, Aluminum Post Material, Flat Base Type, 36" Height

  • Item # 49JR26
  • My Part #
  • Mfr. Model # RP14-SA
  • Catalog Page # N/A
  • UNSPSC # 46151505
Single Belt Receiver Post, Aluminum Post Material, Flat Base Type, 36" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Single Belt Receiver Post
  • Height 36"
  • Post Material Aluminum
  • Post Finish Satin Chrome
  • Post Dia. 2-1/2"
  • Base Type Flat
  • Base Dia. 14"
  • Base Material Aluminum
  • Base Finish Satin Chrome
  • For Use With Mfr. No. VP14-I , R-3-SA, R-4-SA, R-5-SA, R-6-SA, R1114-SA, R1411-SA, RV1114-SA, RV1411-SA, R71-SA
  • Includes (4) Hook Ring
  • ADA Compliance No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms