Skip Content

WV
GLARO

Round Tray Standard Umbrella Stand 22-1/2"H x 11"Dia., Umbrella Capacity: 4

  • Item # 38W828
  • My Part #
  • Mfr. Model # 59SA
  • Catalog Page # N/A
  • UNSPSC # 56101523
Umbrella Stand,4 Umbrellas close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Umbrella Stand
  • Style Round Tray Standard
  • Umbrella Capacity 4
  • Finish Satin Aluminum
  • Dimensions 22-1/2"H x 11"Dia.
How can we improve our Technical Specifications?

Compliance and Restrictions