Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GLARO

Dual Belt Receiver Post, Aluminum Post Material, Flat Base Type, 36" Height

  • Item # 49JR27
  • My Part #
  • Mfr. Model # RP24-SA
  • Catalog Page # N/A
  • UNSPSC # 46151505
Dual Belt Receiver Post, Aluminum Post Material, Flat Base Type, 36" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Dual Belt Receiver Post
  • Height 36"
  • Post Material Aluminum
  • Post Finish Satin Chrome
  • Post Dia. 2-1/2"
  • Base Type Flat
  • Base Dia. 14"
  • Base Material Aluminum
  • Base Finish Satin Chrome
  • For Use With Mfr. No. VP14-I , R-3-SA, R-4-SA, R-5-SA, R-6-SA, R1114-SA, R1411-SA, RV1114-SA, RV1411-SA, R71-SA
  • Includes (4) Hook Ring
  • ADA Compliance No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms