Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GLARO

Nyvel Covered Barrier Rope, Gold Rope Color, Mirrored Brass Snap End End Style

  • Item# 8GTR2
  • Mfr. Model# N3-6-MB GOLD
  • Catalog Page# N/A
  • Catalog Group# E6845
  • UNSPSC# 46151507
Nyvel Covered Barrier Rope, Gold Rope Color, Mirrored Brass Snap End End Style close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Covered Barrier Rope
  • Rope Color Gold
  • End Style Mirrored Brass Snap End
  • Material Nyvel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms