Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GLARO

60" Aluminum Horizontal Rail, Silver

  • Item # 49XN15
  • My Part #
  • Mfr. Model # R-5-SA
  • Catalog Page # N/A
  • UNSPSC # 46151505
60" Aluminum Horizontal Rail, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Horizontal Rail
  • Color Silver
  • Finish Satin
  • Height 2"
  • Length 60"
  • Width 2"
  • Material Aluminum
  • For Use With Mfr. No. RP14-SA, RP24-SA
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.