DG
GLARO

48" Aluminum Horizontal Rail, Silver

  • Item # 49XN14
  • My Part #
  • Mfr. Model # R-4-SA
  • Catalog Page # N/A
  • UNSPSC # 46151505
48" Aluminum Horizontal Rail, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Horizontal Rail
  • Color Silver
  • Finish Satin
  • Height 2"
  • Length 48"
  • Width 2"
  • Material Aluminum
  • For Use With Mfr. No. RP14-SA, RP24-SA
How can we improve our Technical Specifications?

Compliance and Restrictions

None