Skip Content

DG
GLARO

45 gal. Super Heavy Trash Bags, Clear, Flat Pack of 100

  • Item # 34AX23
  • My Part #
  • Mfr. Model # LB20-100
  • Catalog Page # N/A
  • UNSPSC # 47121701
45 gal. Super Heavy Trash Bags, Clear, Flat Pack of 100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These liners are designed for use with Glaro receptacles.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 45 gal.
  • Strength Rating Super Heavy
  • Trash Bag Color Family Clear
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Width 31"
  • Height 36"
  • Bag Closure Type None
  • Thickness 2.00 mil
  • Seal Heat Seal
  • Max. Load 25 lb.
  • Package Configuration Flat Pack
  • Bags per Roll/Pack 100
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms