Skip Content

DG
GLARO

30 gal. Super Heavy Trash Bags, Clear, Flat Pack of 100

  • Item # 34AX22
  • My Part #
  • Mfr. Model # LB15-100
  • Catalog Page # N/A
  • UNSPSC # 47121701
Trash Bags,30 gal.,2.00 mil,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Bags

Product Details

These liners are designed for use with Glaro receptacles.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 30 gal.
  • Strength Rating Super Heavy
  • Trash Bag Color Family Clear
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Width 23"
  • Height 36"
  • Bag Closure Type None
  • Thickness 2.00 mil
  • Seal Heat Seal
  • Max. Load 25 lb.
  • Package Configuration Flat Pack
  • Bags per Roll/Pack 100
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms