Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
GLARO

Trash Can, Half Round, 29 gal., Silver

  • Item # 34AX13
  • Mfr. Model # 2491-SA-SA
  • Catalog Page # N/A
  • UNSPSC # 47121702
Trash Can,Half Round,29 gal.,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,030.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor and Outdoor
  • Trash Container Capacity Range 20-32G
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Half-Round
  • Trash Container Capacity 29 gal.
  • Primary Container Color Silver
  • Height 28"
  • Trash Can Dia./Width 24"
  • Opening Closure Type None
  • Container Depth 12"
  • Series WasteMaster
  • Basic Container Material Metal
  • Specific Container Material Aluminum
  • Top Design Open Top
  • Finish Polished
  • Lid Options No Lid
  • For Use With 34AX23
  • Includes (1) 29 gal. Heavy Duty Liner,Half Round Opening, Full Piano Hinged Lid
  • Features Hinged Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.