Skip Content

ST
GLARO

WasteMaster 14 gal. Half-Round Open Top Decorative Trash Can, 30"H, Silver

  • Item # 34AW99
  • My Part #
  • Mfr. Model # 1891-SA-SA
  • Catalog Page # N/A
  • UNSPSC # 47121702
Trash Can,Half Round,14 gal.,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $385.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This decorative trash can is suitable for use in indoor and outdoor applications. It features metal construction.

View More

Technical Specs

  • Item Trash Can
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Half-Round
  • Trash Container Capacity 14 gal.
  • Primary Container Color Silver
  • Height 30"
  • Trash Can Dia./Width 18"
  • Opening Closure Type None
  • Container Depth 9"
  • Series WasteMaster
  • Basic Container Material Metal
  • Specific Container Material Aluminum
  • Top Design Open Top
  • Finish Polished
  • Lid Options No Lid
  • For Use With 34AX22
  • Includes (1) 14 gal. Heavy Duty Liner,Half Round Opening, Full Piano Hinged Lid
  • Features Hinged Cover
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.