DG
GLARO

14" Aluminum Sign Frame, Silver

  • Item # 49XN20
  • My Part #
  • Mfr. Model # RV1114-SA
  • Catalog Page # N/A
  • UNSPSC # 55121908
14" Aluminum Sign Frame, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sign Frame
  • Color Silver
  • Finish Satin
  • Height 11"
  • Length 14"
  • Width 1/2"
  • Material Aluminum
  • For Use With Mfr. No. RP14-SA, RP24-SA
  • Includes Black Velour Backing Panel and Clear Plexi Cover Panel
How can we improve our Technical Specifications?

Compliance and Restrictions