Skip Content

DV
GLADE

Surface Disinfectant and Sanitizer, 12 oz. Aerosol Can

  • Item # 20J171
  • My Part #
  • Mfr. Model # CB715973
  • Catalog Page # N/A
  • UNSPSC # 47131812
Surface Disinfectant and Sanitizer,PK 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Surface Disinfectants/Air Sanitizers
Kill 99.9% of germs and viruses on hard surfaces. Disinfect and deodorize.
Disinfectant Sprays

View More

Technical Specs

  • Item Surface Disinfectant and Sanitizer
  • Recommended Dilution Ready To Use
  • Size 12 oz.
  • Fragrance Clear Springs
  • Container Type Aerosol Can
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.