Navigation Menu New

Access My Account, Order History, Lists and more here.

32GM21 315104 UNSPSC # 47131812

Scented Oil Refill: PlugIns®, 1.34 oz Container Size, 45 day Refill Life, 305854, 6 PK

  • Item # 32GM21
  • Mfr. Model # 315104
  • UNSPSC # 47131812
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Bottle refills fit compatible dispensers that accept bottles with scented oils as the refill type. Refills allow users to continue using existing dispensers to neutralize odors and keep public or workplace restrooms, locker rooms, and offices smelling fresh.

Tap image to zoom.

Roll over image to zoom.

Scented Oil Refill: PlugIns®, 1.34 oz Container Size, 45 day Refill Life, 305854, 6 PK

  • Item # 32GM21
  • Mfr. Model # 315104
  • UNSPSC # 47131812
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Bottle refills fit compatible dispensers that accept bottles with scented oils as the refill type. Refills allow users to continue using existing dispensers to neutralize odors and keep public or workplace restrooms, locker rooms, and offices smelling fresh.

Technical Specs

  • Item Scented Oil Refill
  • Air Freshener Form Oil
  • Fragrance Apple Cinnamon
  • Refill Type Bottle
  • Container Size 1.34 oz
  • Product Series PlugIns(R)
  • Refill Life 45 day
  • NSF Rating Not Rated
  • Coverage No Claim
  • Color Red
  • Compatible Grainger Part Number 489P21
  • Compatible Mfg. Model Number 305854
  • VOC Content 67%
  • Length 9 1/2 in
  • Width 5 1/2 in
  • Height 6 1/4 in
  • Net Weight 1.34 oz

Bottle refills fit compatible dispensers that accept bottles with scented oils as the refill type. Refills allow users to continue using existing dispensers to neutralize odors and keep public or workplace restrooms, locker rooms, and offices smelling fresh.

Compliance and Restrictions

  • Hazardous Material - Combustible Liquids
  • This item is restricted for international sale.
Back to Top