Navigation Menu New

Access My Account, Order History, Lists and more here.

489P21 305854 UNSPSC # 47131706

Air Freshener Dispenser: Glade, Plug In, Dispenser Only, Cartridge, White, 5 PK

  • Item # 489P21
  • Mfr. Model # 305854
  • UNSPSC # 47131706
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Continuous air freshener dispensers release odor-neutralizing scents continuously for a predetermined amount of time. These dispensers use compatible air freshener refills in high-traffic environments such as public or workplace restrooms and locker rooms.

Tap image to zoom.

Roll over image to zoom.

Air Freshener Dispenser: Glade, Plug In, Dispenser Only, Cartridge, White, 5 PK

  • Item # 489P21
  • Mfr. Model # 305854
  • UNSPSC # 47131706
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Continuous air freshener dispensers release odor-neutralizing scents continuously for a predetermined amount of time. These dispensers use compatible air freshener refills in high-traffic environments such as public or workplace restrooms and locker rooms.

Technical Specs

  • Item Air Freshener Dispenser
  • Dispenser Type Continuous
  • Color White
  • Cleaner Chemical Product Grouping Air Freshener Dispenser
  • Product Series Glade
  • Dispenser Mounting Plug In
  • Refill Type Cartridge
  • Coverage Not Rated
  • Scent Release Settings Continuous
  • Dispensing Method Continuous Scent
  • Dispenser Includes Dispenser Only
  • Fragrance Dispenser Only
  • Refill Life 30 day
  • Basic Power Source Electric
  • Height 6 1/4 in
  • Width 4 1/2 in
  • Depth 11 1/2 in
  • Air Freshener Form Oil

Continuous air freshener dispensers release odor-neutralizing scents continuously for a predetermined amount of time. These dispensers use compatible air freshener refills in high-traffic environments such as public or workplace restrooms and locker rooms.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top