Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

GLAD Trash Bags: 13 gal Capacity, 24 in Wd, 27 1/2 in Ht, 0.9 mil Thick, White, Coreless Roll, 45 PK

Item 
44ZC22
Mfr. Model 
78362

Product Details

Catalog Page
N/A
Brand
GLAD
Bag Product Grouping
Trash Bag
Capacity
13 gal
Thickness
0.9 mil
Color
White
Bag Closure Type
Drawstring
Width
24 in
Height
27-1/2 in
Max. Load
25 lb
Bottom Seal Type
Flat
Scent
OdorShield
Legend
No Legend
Package Configuration
Coreless Roll
Bags per Roll
45
Rolls per Package
1
Application
Kitchen
UNSPSC
47121701
Country of Origin
USA (subject to change)
Product Description

These trash bags are made from LLDPE (linear low-density polyethylene), which is a plastic that stretches to conform to waste and resists tears, impacts, and punctures. They hold discarded items that have sharp corners or edges, including glass shards, sticks, and broken-down cardboard.