Skip Content

DV
GLAD

30 gal. Extra Heavy Drawstring Trash Bags, Black, Flat Pack of 28

  • Item # 21GP26
  • My Part #
  • Mfr. Model # 60933
  • Catalog Page # N/A
  • UNSPSC # 47121701
Trash Bags,30 gal.,1.15 mil,PK28 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These patented 3-layer liners are strong and dependable for quick and easy closing.

View More

Technical Specs

  • Item Drawstring Trash Bags
  • Capacity 30 gal.
  • Strength Rating Extra Heavy
  • Trash Bag Color Family Black
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Width 54"
  • Height 33"
  • Bag Closure Type Drawstring
  • Thickness 1.15 mil
  • Seal Flat
  • Package Configuration Flat Pack
  • Bags per Roll/Pack 28
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms