Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GLAD

13 gal. Heavy Trash Bags, White, Flat Pack of 80

  • Item# 21GP22
  • Mfr. Model# 60034
  • Catalog Page# N/A
  • UNSPSC# 47121701
13 gal. Heavy Trash Bags, White, Flat Pack of 80 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $23.50 / pkg. of 80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These patented 3-layer liners are strong and dependable for quick and easy closing.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 13 gal.
  • Strength Rating Heavy
  • Trash Bag Color Family White
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Width 23-1/4"
  • Height 28"
  • Bag Closure Type Easy Tie
  • Thickness 0.69 mil
  • Seal Flat
  • Package Configuration Flat Pack
  • Bags per Roll/Pack 80
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


13 gal. Heavy Trash Bags, White, Flat Pack of 80 is rated 3.0 out of 5 by 7.
Rated 1 out of 5 by from Defective I have been using these trash bags for years and never had a problem. This last box almost all of them are torn at least 6 to 8 inches down one side. Very disappointing and will switch to another brand. Too expensive to have to throw over half of them away!
Date published: 2016-04-04
Rated 4 out of 5 by from Nice Features just don't work for Trash Can's I have a 13 Gallon trash can that the bags will not fit the top of it will tear or fall in the can just think it is pretty bad we have to buy 30 gallon bags to fit a 13 Gallon can. Wish you would work with the new cans as well.
Date published: 2015-08-10
Rated 5 out of 5 by from This particular product is very strong I would just like to say that, I loved this product. I put this trash bag through what no other trash bag BUT Glad has been able to withstand. My family likes to cook things. We cook it and then it sits in the fridge, we forget about it and cook something else. Well after about a month of doing this our fridge is stuffed full, then I have to go through and clean it out of all that food we forgot to eat. Needless to say there is anything from solids to liquids in this mix. It all goes in a trash bag. Well I toted this big heavy trash bag to the back yard and all the way from my kitchen to the backyard the Glad trash bag did not break, I felt if stretching but not as much as the other brands. So in conclusion if you have a family that loves to cook and never eat well Glad will be there to support all that food when you have to dump all that food into the trash
Date published: 2014-10-22
Rated 1 out of 5 by from Didn't use to tear I have purchased glad products for as long as I can remember. However, my most recent purchase of this particular bag was very disappointing. The quality of this product has declined greatly. The bags are now very thin and tearing is quite common. I now find myself doubling these bags just to get them outside to the dumpster without leaking on the carpet. I am now looking for a replacement product. Glad is no longer a quality product in my opinion.
Date published: 2014-09-01
Rated 1 out of 5 by from Can't compare to Handle Tie This is a sad replacement for the handle tie bags. Neither the quality of plastic nor the fit/grip of trash can is able to compare. At least one of the four little nubs consistently tears upon tying. It's disappointing when a quality product is replaced with an inferior one.
Date published: 2014-03-17
Rated 5 out of 5 by from great product I think its great that I can buy a large box of these garbage bags and they last a long time. Unlike the cheap brand - you do get what you pay for at a resonable price.
Date published: 2013-06-20
Rated 4 out of 5 by from Works well for me!! I live in an apartment complex that provides 'valet' trash pickup 5 days a week. The Quick-Tie bags fit into the trash can provided 'fairly' well and are easy to tie up.....and place outside my door. Also the quantity (80) fits my budget!!!
Date published: 2013-05-31
  • y_2017, m_2, d_22, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_21GP22, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.