Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GILMOUR

Pistol Grip;Water Nozzle Twist Flow Control;125 psi

  • Item# 45HE13
  • Mfr. Model# 50505GP
  • Catalog Page# 1054
  • UNSPSC# 40141731
Pistol Grip;Water Nozzle Twist Flow Control;125 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $16.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.79 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty pistol-grip nozzle is crush proof and handles high-pressure water flow. Offers thumb control that allows you to adjust the water flow with one touch, eliminating squeezing. Has twist nozzle that fits most standard garden hoses and features a soft comfort handle. Adjustable front tip alters spray from powerful jet to a light rinse. Gives twice the water flow of standard nozzles. All zinc body withstand tough jobs and frequent use.

View More

Technical Specs

  • Item Water Nozzle
  • Nozzle Design Pistol Grip
  • Features Thumb Control, Heavy Duty Zinc Coupling, Crush Proof
  • Construction Zinc
  • Connection 3/4" NFT
  • Max. Pressure 125 psi
  • Max. Temp. 100 Degrees F
  • Color Gray/Red
  • Flow Control Twist
  • Length 7-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.