ST
GILMOUR

Spray Nozzle Trigger Flow Control;125 psi

  • Item # 425X95
  • My Part #
  • Mfr. Model # 855092-1001
  • Catalog Page # 1014
  • UNSPSC # 40141731
Spray Nozzle Trigger Flow Control;125 psi close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Garden Hoses and Sprinkler Systems~Water Supply Nozzles


$27.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.59 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spray Nozzle
  • Nozzle Design Wand
  • Features Adjustable Jet Spray
  • Construction Metal
  • Connection 3/4" GHT
  • Flow Rate 2.5 to 5 gpm
  • Max. Pressure 125 psi
  • Max. Temp. 100 Degrees F
  • Color Black/Red
  • Flow Control Trigger
  • Length 30-51/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms