Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

GILMOUR Garden Hose Adapter

Item 
31NG42
Mfr. Model 
800414-1001

Product Details

Catalog Page
976
Brand
GILMOUR
Fitting Movement
Rigid
For Hose I.D.
3/4 in
Hose Fitting A Gender
Male
Hose Fitting B Gender
Female
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Connection Type
GHT
Hose Fitting B Connection Type
GHT
Fitting Material
Plastic x Plastic
Overall Length
8-3/4 in
Number of Outlets
4
Max. Working Pressure @ 70 F
60 psi
Includes
Uniprene Washer
UNSPSC
40141720
Country of Origin
China (subject to change)