Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
GILLIS

24" x 48" x 72" Wire Shelving Unit, Silver; Number of Shelves: 4

  • Item# 9G630
  • Mfr. Model# A2448CP72S-4
  • Catalog Page# N/A
  • UNSPSC# 24102004
24" x 48" x 72" Wire Shelving Unit, Silver; Number of Shelves: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Shelving Units

Technical Specs

  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Width 24"
  • Depth 48"
  • Height 72"
  • Shelf Capacity 1000 lb.
  • Shelf Adjustments 1" Increments
  • Color Silver
  • Standards NSF
  • Includes (4) Posts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms