Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
GILLIS

24" x 60" x 64" Freestanding Polypropylene/Resin/Steel Vented Shelving Unit, Gray

  • Item# 9WDF7
  • Mfr. Model# PS2460V64S-4
  • Catalog Page# N/A
  • Catalog Group# E8878
  • UNSPSC# 24102004
24" x 60" x 64" Freestanding Polypropylene/Resin/Steel Vented Shelving Unit, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shelving

Technical Specs

  • Item Vented Shelving Unit
  • Shelving Type Freestanding
  • Shelving Style Open
  • Material Polypropylene/Resin/Steel
  • Gauge 16
  • Number of Shelves 4
  • Width 24"
  • Depth 60"
  • Height 64"
  • Shelf Capacity 1000 lb.
  • Color Gray
  • Includes (4) Posts, (4) Shelves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms