Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GILLIS

36" x 24" x 10-1/2" Wire Stackable Dunnage Rack with 1400 lb. Load Capacity, Silver

  • Item# 9ME36
  • Mfr. Model# PW2436CP
  • Catalog Page# N/A
  • UNSPSC# 24102004
36" x 24" x 10-1/2" Wire Stackable Dunnage Rack with 1400 lb. Load Capacity, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dunnage Racks

Technical Specs

  • Item Stackable Dunnage Rack
  • Material Wire
  • Width 36"
  • Depth 24"
  • Height 10-1/2"
  • Load Capacity 1400 lb.
  • Color Silver
  • Finish Natural
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms