Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
GILLIS

Security Storage Unit, 72x72x30, w/Casters

  • Item# 9DWX6
  • Mfr. Model# GMSU3072-4
  • Catalog Page# N/A
  • Catalog Group# F0829
  • UNSPSC# 30201703
Security Storage Unit,72x72x30,w/Casters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Storage Buildings

Technical Specs

  • Item Security Storage Unit
  • Material Steel
  • Construction Wire Mesh, 3 Shelf
  • Color Gray
  • Includes 5" Dia. x 1-1/4" W Polyurethane Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None