Skip Content

 
GHS SAFETY

Workplace Laser Label, Red QuickLabel Systems

Workplace Laser Label, Red QuickLabel Systems close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Workplace Laser Label 
  • Color Red 
  • For Use With QuickLabel Systems 
  • Legend Blank 
  • Adhesive Yes 
Material
Please Select
Labels per Roll
Please Select
Width
Please Select
Height
Please Select

Your Filters:

Clear All
Keyword
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Material
Labels per Roll
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
GHS1281LP
Laser Paper
2-3/4"
2-7/8"

$42.45 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $42.45 / pkg. of 100

Technical Specs

  • Item Workplace Laser Label
  • Color Red
  • Material Laser Paper
  • For Use With QuickLabel Systems
  • Legend Blank
  • Adhesive Yes
  • Width 2-3/4"
  • Height 2-7/8"
GHS1280LP
Laser Paper
4-1/4"
5-1/2"

$41.25 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $41.25 / pkg. of 100

Technical Specs

  • Item Workplace Laser Label
  • Color Red
  • Material Laser Paper
  • For Use With QuickLabel Systems
  • Legend Blank
  • Adhesive Yes
  • Width 4-1/4"
  • Height 5-1/2"
GHS1279LP
Laser Paper
5-1/2"
8-1/2"

$43.40 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $43.40 / pkg. of 100

Technical Specs

  • Item Workplace Laser Label
  • Color Red
  • Material Laser Paper
  • For Use With QuickLabel Systems
  • Legend Blank
  • Adhesive Yes
  • Width 5-1/2"
  • Height 8-1/2"
GHS1278LP
Laser Paper
8-1/2"
11"

$41.25 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $41.25 / pkg. of 100

Technical Specs

  • Item Workplace Laser Label
  • Color Red
  • Material Laser Paper
  • For Use With QuickLabel Systems
  • Legend Blank
  • Adhesive Yes
  • Width 8-1/2"
  • Height 11"
GHS1277LP
Laser Paper
8-1/2"
14"

$53.65 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $53.65 / pkg. of 100

Technical Specs

  • Item Workplace Laser Label
  • Color Red
  • Material Laser Paper
  • For Use With QuickLabel Systems
  • Legend Blank
  • Adhesive Yes
  • Width 8-1/2"
  • Height 14"
GHS1204
Thermal Transfer Paper
1000
2"
4"

$50.20 / each

Enter location to check availability
Catalog Page #  NA

Price $50.20 / each

Technical Specs

  • Item Workplace Laser Label
  • Color Red
  • Material Thermal Transfer Paper
  • For Use With QuickLabel Systems
  • Labels per Roll 1000
  • Legend Blank
  • Adhesive Yes
  • Width 2"
  • Height 4"
GHS1206
Thermal Transfer Paper
250
6"
7-1/8"

$71.50 / each

Enter location to check availability
Catalog Page #  NA

Price $71.50 / each

Technical Specs

  • Item Workplace Laser Label
  • Color Red
  • Material Thermal Transfer Paper
  • For Use With QuickLabel Systems
  • Labels per Roll 250
  • Legend Blank
  • Adhesive Yes
  • Width 6"
  • Height 7-1/8"
GHS1207
Thermal Transfer Paper
250
8"
8"

$92.90 / each

Enter location to check availability
Catalog Page #  NA

Price $92.90 / each

Technical Specs

  • Item Workplace Laser Label
  • Color Red
  • Material Thermal Transfer Paper
  • For Use With QuickLabel Systems
  • Labels per Roll 250
  • Legend Blank
  • Adhesive Yes
  • Width 8"
  • Height 8"
GHS1205
Thermal Transfer Paper
500
4"
6"

$74.15 / each

Enter location to check availability
Catalog Page #  NA

Price $74.15 / each

Technical Specs

  • Item Workplace Laser Label
  • Color Red
  • Material Thermal Transfer Paper
  • For Use With QuickLabel Systems
  • Labels per Roll 500
  • Legend Blank
  • Adhesive Yes
  • Width 4"
  • Height 6"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms