ST
GHS SAFETY

Poster, Chemical Safety, English

  • Item # 10X328
  • My Part #
  • Mfr. Model # GHS1004
  • Catalog Page # 1941
  • UNSPSC # 60106108
Poster,  Chemical Safety,  English close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Training~Safety Training and Reference Materials


$67.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In an agreement reached under the United Nations, countries all over the world are adopting a single approach to classifying chemical hazards, designing warning labels, and organizing information on safety data sheets. Centers provide a central place for easy access for GHS materials.

View More

Technical Specs

  • Item Wall Chart
  • Safety Training and Reference Material Subject Chemical Safety
  • Safety Training and Reference Material Title Chemical/HAZMAT Training
  • Language English
  • Video Length No Video
  • Height 18 in
  • Width 24 in
  • Depth 1/16 in
  • Provides Compliance with Globally Harmonized System
  • Regulations Covered Globally Harmonized System
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products