Skip Content

 
GHS SAFETY

Label, White/Red Laser Printers

Label, White/Red Laser Printers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Label 
  • Color White/Red 
  • For Use With Laser Printers 
  • Labels per Roll 100 
  • Adhesive Yes 
  • Height 8-1/2" 
Material
Please Select
Legend
Please Select
Width
Please Select

Your Filters:

Clear All
Keyword
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Material
Legend
Width
Price
Qty
Please use Qty box to add item(s) to cart.
GHS1284LP
Laser Paper
TDG Class 2.1
14"

$60.30 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $60.30 / pkg. of 100

Technical Specs

  • Item Label
  • Color White/Red
  • Material Laser Paper
  • For Use With Laser Printers
  • Labels per Roll 100
  • Legend TDG Class 2.1
  • Adhesive Yes
  • Width 14"
  • Height 8-1/2"
GHS1287LP
Laser Paper
TDG Class 3
14"

$60.30 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $60.30 / pkg. of 100

Technical Specs

  • Item Label
  • Color White/Red
  • Material Laser Paper
  • For Use With Laser Printers
  • Labels per Roll 100
  • Legend TDG Class 3
  • Adhesive Yes
  • Width 14"
  • Height 8-1/2"
GHS1278VY
Vinyl
11"

$137.35 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $137.35 / pkg. of 100

Technical Specs

  • Item Label
  • Color White/Red
  • Material Vinyl
  • For Use With Laser Printers
  • Labels per Roll 100
  • Adhesive Yes
  • Width 11"
  • Height 8-1/2"
GHS1277VY
Vinyl
14"

$184.50 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $184.50 / pkg. of 100

Technical Specs

  • Item Label
  • Color White/Red
  • Material Vinyl
  • For Use With Laser Printers
  • Labels per Roll 100
  • Adhesive Yes
  • Width 14"
  • Height 8-1/2"
GHS1284VY
Vinyl
TDG Class 2.1
14"

$115.75 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $115.75 / pkg. of 100

Technical Specs

  • Item Label
  • Color White/Red
  • Material Vinyl
  • For Use With Laser Printers
  • Labels per Roll 100
  • Legend TDG Class 2.1
  • Adhesive Yes
  • Width 14"
  • Height 8-1/2"
GHS1287VY
Vinyl
TDG Class 3
14"

$124.85 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $124.85 / pkg. of 100

Technical Specs

  • Item Label
  • Color White/Red
  • Material Vinyl
  • For Use With Laser Printers
  • Labels per Roll 100
  • Legend TDG Class 3
  • Adhesive Yes
  • Width 14"
  • Height 8-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms