Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GHS SAFETY

GHS Information Center, 2 Binders

  • Item# 10X325
  • Mfr. Model# GHS1001
  • Catalog Page# 2372
  • UNSPSC# 60106108
GHS Information Center,2 Binders close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $598.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.75 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In an agreement reached under the United Nations, countries all over the world are adopting a single approach to classifying chemical hazards, designing warning labels, and organizing information on safety data sheets. Centers provide a central place for easy access for GHS materials.

View More

Technical Specs

  • Item Information Center
  • Type Information Center
  • Subject Matter Chemical/HAZMAT Training
  • Format Binder
  • Height 36"
  • Width 24"
  • Depth 4-1/2"
  • Language English
  • Provides Compliance with Globally Harmonized System
  • Regulations Covered Globally Harmonized System
  • Material Rigid Plastic with Metal Pocket
  • Includes (2) 1-1/2" Binders
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by good qualitiy product. the tray for the binders is only big enough for the binders that it comes with. over width binders wont fit. October 9, 2013
  • 2016-07-23 T02:20:19.225-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10X325, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.