DV
GHS SAFETY

Chemical, Gas or Hazardous Materials Safety Tags, Plastic, 3-3/4"H x 3-3/4"

  • Item # 29JT83
  • My Part #
  • Mfr. Model # GHS1060
  • Catalog Page # N/A
  • UNSPSC # 55121502
Chemical, Gas or Hazardous Materials Safety Tags, Plastic, 3-3/4"H x 3-3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Safety Tags
  • Hazard Communication Standard GHS
  • Legend Exclamation Mark
  • Height 3-3/4"
  • Width 3-3/4"
  • Background Color White
  • Header No Header
  • Language English, Spanish
  • Reverse Side Legend Exclamation Mark
  • Hole Size 5/16"
  • Shape Diamond
  • Write on Surface No
  • Standards 29 CFR 1910.1200
  • Tag Material Plastic
  • Subject Matter Chemical, Gas or Hazardous Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms