Navigation Menu New

Access My Account, Order History, Lists and more here.

48GD62 PA13624VX-195 UNSPSC # 44111501

Tap image to zoom.

Roll over image to zoom.

Push-Pin Outdoor Enclosed Bulletin Board, Vinyl, 36 inH x 24 inW, Navy

  • Item # 48GD62
  • Mfr. Model # PA13624VX-195
  • UNSPSC # 44111501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Use this Ghent Enclosed Vinyl Bulletin Board to display messages, pictures, and important information securely, indoors or out. Unlike cork boards, this vinyl board can be used outdoors without breaking down or molding when exposed to weather or humidity, as long as it is hung under an awning or overhang. The 1-door enclosed design features shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame, so you can post the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, for additional protection from vandalism. The blue vinyl tack surface hides pin holes and holds up under repeated tacking, for years of reliable service. Features a Satin aluminum frame and includes 2 keys.

Technical Specs

  • Item Message Center
  • Board Style Push-Pin
  • Board Material Vinyl
  • Width 24 in
  • Height 36 in
  • Board Frame Material Aluminum
  • Frame Color Silver
  • Board Color Navy
  • Number of Doors 1
  • Door Type Hinged
  • Includes (2) Keys, Locks
  • Mounting/Mobility Type Wall Mounted
  • Door Material Hinged
  • Enclosed Bulletin Board Item Outdoor Enclosed Bulletin Board

Use this Ghent Enclosed Vinyl Bulletin Board to display messages, pictures, and important information securely, indoors or out. Unlike cork boards, this vinyl board can be used outdoors without breaking down or molding when exposed to weather or humidity, as long as it is hung under an awning or overhang. The 1-door enclosed design features shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame, so you can post the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, for additional protection from vandalism. The blue vinyl tack surface hides pin holes and holds up under repeated tacking, for years of reliable service. Features a Satin aluminum frame and includes 2 keys.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top