Skip Content

TP
GHENT

Push-Pin Outdoor Enclosed Bulletin Board, Vinyl, 36"H x 24"W, Caramel

  • Item # 19TR25
  • My Part #
  • Mfr. Model # PB13624VX-181
  • Catalog Page # N/A
  • UNSPSC # 44111907
Enclosed Bulletin Board,Tack,Caramel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $442.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ghent single-door Enclosed Vinyl Bulletin Board gives you a secure surface on which to display messages, pictures, and important information. The caramel-colored vinyl tacking surface keeps messages in-place no matter how many times you staple, tack, or pin something to the board, and will not break down or mold when exposed to the elements, as long as it is hung under an awning or overhang. Shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame mean that you can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, for additional protection from vandalism. Features a bronze-finish Aluminum frame and includes 2 keys. For indoor or outdoor use.

View More

Technical Specs

  • Item Enclosed Bulletin Board
  • Board Style Push-Pin
  • Board Material Vinyl
  • Width 24"
  • Height 36"
  • Board Frame Material Aluminum
  • Frame Color Bronze
  • Board Color Caramel
  • Number of Doors 1
  • Door Type Hinged
  • Includes Locks, (2) Keys
  • Mounting/Mobility Type Wall Mounted
  • Door Material Acrylic
  • Enclosed Bulletin Board Item Outdoor Enclosed Bulletin Board
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.