Skip Content

ST
GHENT

Push-Pin Bulletin Board, Cork, 48-1/2"H x 60-1/2"W, Natural

  • Item # 9WAW2
  • My Part #
  • Mfr. Model # WK45
  • Catalog Page # N/A
  • UNSPSC # 44111907
Bulletin Board,Cork,Wood Frame,60x48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $213.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Ghent cork bulletin board provides years of reliable service under heavy use. The self-healing natural cork surface is laminated to a 3/8" sealed-back fiberboard to help keep pins and tacks from damaging your wall. Hand-made to help ensure the cork surface will not peel or flake from the backing over time, making a long-lasting board perfect for an office or classroom. The corkboard comes mounted in a handcrafted wood frame and includes mounting hardware for easy installation.

View More

Technical Specs

  • Item Bulletin Board
  • Board Material Cork
  • Board Color Natural
  • Board Frame Material Wood
  • Width 60-1/2"
  • Height 48-1/2"
  • Frame Color Oak
  • For Use Indoors
  • Board Style Push-Pin
  • Mounting/Mobility Type Wall Mounted
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.