Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GHENT

Pedestal Display Board, 18"x24", Plastic

  • Item# 9WGY8
  • Mfr. Model# PD-1824B
  • Catalog Page# N/A
  • UNSPSC# 44111904
Pedestal Display Board,18"x24",Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pedestal Display Board, Open Face
  • Board Style Single Sided Letterboard
  • Board Material Plastic
  • Frame Material Aluminum
  • Board Color Black
  • Frame Color Silver
  • Width 24"
  • Height 18"
  • Adjustable Pedestal Height 49 to 56"
  • Includes 3/4" Gothic Letters, Numbers, Characters (327)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms