Navigation Menu New

Access My Account, Order History, Lists and more here.

48GC84 ARM1M134 UNSPSC # 44111905

Tap image to zoom.

Roll over image to zoom.

Matte-Finish Porcelain Dry Erase Board, Mobile/Casters, 78 1/4 inH x 53 1/4 inW, White

  • Item # 48GC84
  • Mfr. Model # ARM1M134
  • UNSPSC # 44111905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Ghent® double-side dry erase board features a durable porcelain surface and a reversing mechanism that’s designed to make flipping from one side to the other quick and easy. Model comes with durable, steel lock clamps that allow you to adjust and secure the board in any position, plus a full-length accessory tray. Unit has reinforced legs for stability and includes 4 casters (2 locking). 10-yr. limited manufacturer’s warranty.

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Mobile/Casters
  • Board Color White
  • Dry Erase Height 78 1/4 in
  • Dry Erase Width 53 1/4 in
  • Depth 20 in
  • Dry Erase Surface Finish Matte
  • Adjustable Height Range Not Adjustable
  • Board Frame Material Aluminum
  • Frame Material Aluminum
  • Dry Erase Surface Type Porcelain
  • Corner Shape Square
  • Includes (4) Markers, Accessory Tray, Eraser
  • Item Dry Erase Board

Ghent® double-side dry erase board features a durable porcelain surface and a reversing mechanism that’s designed to make flipping from one side to the other quick and easy. Model comes with durable, steel lock clamps that allow you to adjust and secure the board in any position, plus a full-length accessory tray. Unit has reinforced legs for stability and includes 4 casters (2 locking). 10-yr. limited manufacturer’s warranty.

Back to Top