Navigation Menu New

Access My Account, Order History, Lists and more here.

48GD83 PLM3-46-0 UNSPSC # 44111905

Tap image to zoom.

Roll over image to zoom.

Gloss-Finish Steel Dry Erase Grid Board, Wall Mounted, 48 1/2 inH x 72 1/2 inW, White

  • Item # 48GD83
  • Mfr. Model # PLM3-46-0
  • UNSPSC # 44111905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Ghent® Phantom dry erase board has faint lines that form a 2” x 2” grid for reference when you're writing or drawing. The 28-ga. steel whiteboard is laminated to 3/8" fiberboard for extra strength. Model has a 20-yr. limited manufacturer’s warranty.

Technical Specs

  • Dry Erase Product Grouping Dry Erase Grid Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color White
  • Dry Erase Height 48 1/2 in
  • Dry Erase Width 72 1/2 in
  • Depth 1/2 in
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Board Frame Material Aluminum
  • Frame Material Aluminum
  • Dry Erase Surface Type Steel
  • Corner Shape Square
  • Includes Accessory Tray, Eraser, L-Hangers, Marker
  • Item Dry Erase Grid Board

Ghent® Phantom dry erase board has faint lines that form a 2” x 2” grid for reference when you're writing or drawing. The 28-ga. steel whiteboard is laminated to 3/8" fiberboard for extra strength. Model has a 20-yr. limited manufacturer’s warranty.

Back to Top