Navigation Menu New

Access My Account, Order History, Lists and more here.

8RJG8 M2-18-1 UNSPSC # 44111907

Tap image to zoom.

Roll over image to zoom.

Gloss-Finish Plastic Dry Erase Board, Wall Mounted, 18 inH x 24 inW, White

  • Item # 8RJG8
  • Mfr. Model # M2-18-1
  • UNSPSC # 44111907
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This Ghent Non-Magnetic Whiteboard gives you a more-affordable and environmentally friendly alternative to porcelain and painted steel boards. The durable dry erase surface is laminated to 1/8" hardboard and features an 100% biodegradable clear coat writing surface that resists staining and ghosting with the proper care. An excellent choice for your home or home office. The sturdy satin aluminum frame includes a convenient accessory tray to hold markers, erasers, etc.

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Non-Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color White
  • Dry Erase Height 18 in
  • Dry Erase Width 24 in
  • Depth 3/8 in
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Frame Color Silver
  • Board Frame Material Aluminum
  • Frame Material Aluminum
  • Dry Erase Surface Type Plastic
  • Includes Accessory Tray, Slotted Hangers
  • Item Dry Erase Board

This Ghent Non-Magnetic Whiteboard gives you a more-affordable and environmentally friendly alternative to porcelain and painted steel boards. The durable dry erase surface is laminated to 1/8" hardboard and features an 100% biodegradable clear coat writing surface that resists staining and ghosting with the proper care. An excellent choice for your home or home office. The sturdy satin aluminum frame includes a convenient accessory tray to hold markers, erasers, etc.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top